Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C321MP7 Eaton Contactors, MTG PLT FRDM STRS SIZE A-F
C321MP7 Eaton Contactors, MTG PLT FRDM STRS SIZE A-F
This item cannot be canceled or returned
Description
MTG PLT FRDM STRS SIZE A-F
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C321MP7 |
| Description |
Freedom Accessory, Mounting Plate, Used with Freedom Starter, IEC Size A-F |
| Type |
Mounting Plate |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.75 lbs |