Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C324A Marathon Electric Motors, Motor
MFG Item Number
184TTGN4072
C324A Marathon Electric Motors, Motor
MFG Item Number
184TTGN4072
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
184TTGN4072 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor |
| Type |
Explosion Proof |
| Horsepower |
5 hp |
| Kilowatts |
3.7 kW |
| Speed |
1,745 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
184TC |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Round |
| Current Rating |
13.0 A, 6.5 A |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Net Weight |
129 lbs |
| Gross Weight |
129 lbs |
C324A
Marathon Electric Motors