Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C325KAL17 Eaton Contactors, LUG KIT SZ V-W
MFG Item Number
C325KAL17
C325KAL17 Eaton Contactors, LUG KIT SZ V-W
MFG Item Number
C325KAL17
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C325KAL17 |
| Description |
Freedom Accessory, Lug kit, Used on Starter and Contactors, Size V-W, 2 750 kcmil-3/0 AWG |
| Type |
Lug Kit |
| Net Weight |
4.8 lbs |
| Gross Weight |
4.85 lbs |
C325KAL17
Eaton Contactors