Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C325KAL8 Eaton Contactors, Lug Kit Vacuum Starter
C325KAL8 Eaton Contactors, Lug Kit Vacuum Starter
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C325KAL8 |
| Description |
Eaton Freedom NEMA lug kit, Soft Starter-Fusible Disconnect, 200A, NEMA 1 |
| Type |
Lug Kit |
| Net Weight |
0 lbs |
| Gross Weight |
3.95 lbs |
C325KAL8
Eaton Contactors