Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C325KAL9 Eaton Contactors, LUG KIT VAC CONT SIZE 6
C325KAL9 Eaton Contactors, LUG KIT VAC CONT SIZE 6
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C325KAL9 |
| Description |
Eaton Freedom NEMA lug kit, Soft Starter-Fusible Disconnect, 610A, NEMA 1 |
| Type |
Lug Kit |
| Net Weight |
0 lbs |
| Gross Weight |
4.25 lbs |
C325KAL9
Eaton Contactors