Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3310 Eaton's Crouse-Hinds series Pilot Lights, 110V 6W CABDELABRA PILOT LIGHT UNIT
C3310 Eaton's Crouse-Hinds series Pilot Lights, 110V 6W CABDELABRA PILOT LIGHT UNIT
This item cannot be canceled or returned
Description
110V 6W CABDELABRA PILOT LIGHT UNIT
Specifications
Specifications
| Manufacturer Part Number |
C3310 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Pilot Lights |
| Description |
Eaton Crouse-Hinds series pilot light, Single-gang, Candelabra lamp base, 6 watts, 110V |
| Nominal Lamp Voltage |
120 VAC |
| Gross Weight |
0.12 lbs |
| Net Weight |
0.12 lbs |
C3310
Eaton's Crouse-Hinds series Pilot Lights