Series Information
| Manufacturer Part Number | 5KC39RN44X |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor RPM , AC Motor |
| Type | HVAC/R Motors, NEMA Motors |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 13.2 A |
| Service Factor | 1.4 |
| Composition | Rolled Steel |
| Shaft Diameter | 0.63 " |
| Length | 12.59 " |
| Approvals | CSA, UR |
| Net Weight | 22 lbs |
| Gross Weight | 22 lbs |