Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C335KD3T4 Eaton Contactors, FRDM DC COIL CONV KIT 24VDC W/1NCI INTLK
MFG Item Number
C335KD3T4

C335KD3T4 Eaton Contactors, FRDM DC COIL CONV KIT 24VDC W/1NCI INTLK

MFG Item Number
C335KD3T4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
C335KD3T4
FRDM DC COIL CONV KIT 24VDC W/1NCI INTLK

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number C335KD3T4
Description Freedom Accessory, Non-reversing dc magnet coil conversion kit t4, Used on Starter and Contactors, Side mounting, NEMA Size 00 and 0 CN35-A, B, D D15 Relays, IEC Size A-F, 1NCI, 24V
Type Coil Conversion Kit
Net Weight 0 lbs
Gross Weight 0 lbs