Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C335KD5R1 Eaton Contactors, FRDM DC COIL CONV KIT 12VDC W/1NCI INTLK

MFG Item Number
C335KD5R1

C335KD5R1 Eaton Contactors, FRDM DC COIL CONV KIT 12VDC W/1NCI INTLK

MFG Item Number
C335KD5R1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
C335KD5R1
FRDM DC COIL CONV KIT 12VDC W/1NCI INTLK

Series Information

Specifications

Specifications
Family Series Eaton Contactors
Manufacturer Eaton
Manufacturer Part Number C335KD5R1
Description Freedom Accessory, Non-reversing dc magnet coil conversion kit, Used on Starter and Contactors, Side mounting, NEMA Size 3 CN35-K, IEC Size L-N, 12V
Type Coil Conversion Kit
Net Weight 0 lbs
Gross Weight 0 lbs