Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C33UF Catamount, a T & B Brand Terminals, C Series, NON-INS RING 10-12AWG NO6STUD 45DEG
C33UF Catamount, a T & B Brand Terminals, C Series, NON-INS RING 10-12AWG NO6STUD 45DEG
This item cannot be canceled or returned
Description
NON-INS RING 10-12AWG NO6STUD 45DEG
- Non‑insulated Flags
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
C33UF |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
C |
| Family Series |
Catamount, a T & B Brand Terminals, C Series |
| Description |
Non-Insulated Ring Terminal, with 45 Degree Bend, Length .82 Inches, Width .31 Inches, Bolt Hole 6, Wire Range 12-10 AWG, Copper, Tin Plated, 500 Pack |
| Terminal Type |
Ring - 45 Deg |
| Wire Size Range |
12-10 AWG |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
C33UF
Catamount, a T & B Brand Terminals, C Series