C342-0462
Veeder Root Counters, C342 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C342-0462

Veeder Root Counters, C342 Series

C342-0462

Veeder Root Counters, C342 Series
COUNT TOTALIZER, 8 DIGIT LCD 12-24
MFG Item Number
C342-0462
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, C342 Series
Item #
C342-0462
COUNT TOTALIZER, 8 DIGIT LCD 12-24

C342 Series Information

  • Unidirectional or Bidirectional Models
  • 8 Digit LCD or 6 Digit LED Display
  • Front Panel Reset Lockout Option
  • 1/32 DIN Size
A very compact totalizing counter available standard with an 8 digit LCD display or 6 digit LED display. Choose from self powered models containing a 7 year lithium battery, or from models accepting an external 12~24 VDC power supply. Externally powered units utilize a nonvolatile RAM to keep counted data during absence of power. Units are field programmable to accept PNP or NPN count signals, and models are available that accept direct high voltage signals, or signals from quadrature output encoders.


Specifications

Specifications
Manufacturer Part Number C342-0462
Manufacturer Veeder Root
Product Series C342
Family Series Veeder Root Counters, C342 Series
Description COUNT TOTALIZER, 8 DIGIT LCD 12-24 VDC POWERED
Nominal Voltage 12 VDC, 24 VDC
Voltage 12-24 VDC
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communication None
Count Mode Unidirectional
Input Type Contact Closure, Sinking (NPN), Sourcing (PNP)
Protection Rating IP65
Reset Electric, Front Panel
Reset Lockout Yes
Memory Nonvolatile RAM
Mounting Panel Mount
Approvals CE
Net Weight 0.05 lbs
Gross Weight 0.095 lbs