C342-1464
Veeder Root Timers, C342 Time Totalizer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C342-1464

Veeder Root Timers, C342 Time Totalizer Series

C342-1464

Veeder Root Timers, C342 Time Totalizer Series
Totalizing Timer, 8 Digit, NPN/PNP
MFG Item Number
C342-1464
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, C342 Time Totalizer Series
Item #
C342-1464
Totalizing Timer, 8 Digit, NPN/PNP

C342 Time Totalizer Series Information

  • Unidirectional or Bidirectional Models
  • 8 Digit LCD or 6 Digit LED Display
  • Front Panel Reset Lockout Option
  • 1/32 DIN Size
A very compact totalizing counter available standard with an 8 digit LCD display or 6 digit LED display. Choose from self powered models containing a 7 year lithium battery, or from models accepting an external 12~24 VDC power supply. Externally powered units utilize a nonvolatile RAM to keep counted data during absence of power. Units are field programmable to accept PNP or NPN count signals, and models are available that accept direct high voltage signals, or signals from quadrature output encoders.


Specifications

Specifications
Manufacturer Part Number C342-1464
Manufacturer Veeder Root
Product Series C342 Time Totalizer
Family Series Veeder Root Timers, C342 Time Totalizer Series
Description Totalizing Timer, 8 Digit, NPN/PNP Input, Internal Lithium Battery Power Supply, LCD Display, H:M:S
Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - 0 Decimal
Time Format Hours:Minutes:Seconds
Display Type LCD
Termination Screw Terminals
Timing Activation Sinking (NPN), Sourcing (PNP)
Status Indicator No
Protection Rating IP65
Resettable Yes
Approvals CE
Comments Self powered by internal lithium battery.
Net Weight 0.07 lbs
Gross Weight 0.11 lbs
Alternatives
C342-1462
C342-1462
Veeder Root Timers, C342 Time Totalizer Series