C342-1562
Veeder Root Timers, C342 Time Totalizer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C342-1562

Veeder Root Timers, C342 Time Totalizer Series

C342-1562

Veeder Root Timers, C342 Time Totalizer Series
Totalizing Timer, 6 Digit, NPN/PNP
MFG Item Number
C342-1562
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, C342 Time Totalizer Series
Item #
C342-1562
Totalizing Timer, 6 Digit, NPN/PNP

C342 Time Totalizer Series Information

  • Unidirectional or Bidirectional Models
  • 8 Digit LCD or 6 Digit LED Display
  • Front Panel Reset Lockout Option
  • 1/32 DIN Size
A very compact totalizing counter available standard with an 8 digit LCD display or 6 digit LED display. Choose from self powered models containing a 7 year lithium battery, or from models accepting an external 12~24 VDC power supply. Externally powered units utilize a nonvolatile RAM to keep counted data during absence of power. Units are field programmable to accept PNP or NPN count signals, and models are available that accept direct high voltage signals, or signals from quadrature output encoders.


Specifications

Specifications
Manufacturer Part Number C342-1562
Manufacturer Veeder Root
Product Series C342 Time Totalizer
Family Series Veeder Root Timers, C342 Time Totalizer Series
Description Totalizing Timer, 6 Digit, NPN/PNP Input, 12-24VDC Power Required, LCD Display, Displays H:M:S
Voltage 12 VDC, 24 VDC
Mounting DIN - 1/32
Number of Digits 6 Total - 0 Decimal
Time Format Hours:Minutes:Seconds
Display Type LED - Red
Termination Screw Terminals
Timing Activation Sinking (NPN), Sourcing (PNP)
Status Indicator No
Protection Rating IP65
Resettable Yes
Approvals CE
Net Weight 0.105 lbs
Gross Weight 0.15 lbs