Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C342-3562 Veeder Root Miscellaneous, Tachometer, 6 Digit, 12-24VDC, 6
MFG Item Number
C342-3562
C342-3562 Veeder Root Miscellaneous, Tachometer, 6 Digit, 12-24VDC, 6
MFG Item Number
C342-3562
This item cannot be canceled or returned
Description
Tachometer, 6 Digit, 12-24VDC, 6
Specifications
Specifications
| Manufacturer |
Veeder Root |
| Family Series |
Veeder Root Miscellaneous |
| Manufacturer Part Number |
C342-3562 |
| Description |
Tachometer, 6 Digit, 12-24VDC, 6 Digit, 1/32 DIN, IP65 Rated |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.14 lbs |
C342-3562
Veeder Root Miscellaneous