Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C350A8-30-ES Panduit Labels, C350A8-30-ES Push Button Label

MFG Item Number
C350A8-30-ES

C350A8-30-ES Panduit Labels, C350A8-30-ES Push Button Label

MFG Item Number
C350A8-30-ES
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
C350A8-30-ES
C350A8-30-ES Push Button Label

Series Information

Specifications

Specifications
Manufacturer Part Number C350A8-30-ES
Manufacturer Panduit
Family Series Panduit Labels
Description Pre-printed raised panel Emergency Stop label, Black on Yellow, 89mm diameter x 30.5mm hole.
Application Safety & Signaling
Adhesive Yes
Background Color Yellow
Label Width 3.5 "
Net Weight 0.005 lbs
Gross Weight 0.01 lbs