Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C350KT61 Eaton Fuseblocks & Holders, TOP MTD FUSE BLOCK-FRDM CLASS T 30A 600V
C350KT61 Eaton Fuseblocks & Holders, TOP MTD FUSE BLOCK-FRDM CLASS T 30A 600V
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
TOP MTD FUSE BLOCK-FRDM CLASS T 30A 600V
Specifications
Specifications
| Manufacturer Part Number |
C350KT61 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuseblocks & Holders |
| Description |
Eaton Freedom NEMA fuse block kit, Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Class T |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Class |
T |
| Approvals |
cUL |
| Comments |
Fuse Block Kit |
| Net Weight |
1 lb |
| Gross Weight |
1.05 lbs |
C350KT61
Eaton Fuseblocks & Holders