Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, C350 Series
C350M
Powerex SCRs, C350 Series
SCR, TO-200AB, 600V, 110A
This item cannot be canceled or returned
Description
SCR, TO-200AB, 600V, 110A
- 115 Amps
- 200~1300 Volts
- TO‑200AB
Typical applications for the C350 series include power supplies, battery chargers, and motor controllers.
Specifications
Specifications
| Manufacturer Part Number |
C350M |
| Manufacturer |
Powerex |
| Product Series |
C350 |
| Family Series |
Powerex SCRs, C350 Series |
| Description |
SCR, TO-200AB, 600V, 110A |
| Package Style |
TO-200AB |
| Vdrm (Volts) |
600 V |
| Vrrm |
600 V |
| Idrm Peak (mA) |
0.02 mA |
| Irrm Peak (mA) |
0.02 mA |
| It (rms) |
180 A |
| It (avg) |
115 A |
| Itsm Amps |
1,600 A |
| Vtm (Volts) |
2.6 V |
| dv/dt (V/microseconds) |
200 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
5 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.1455 lbs |
| Gross Weight |
0.1875 lbs |
C350M
Powerex SCRs, C350 Series