Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C360A/50024I-V2 Schaltbau Contactors, C360 Series, 1 pole AC and bi-direct DC NO Contactor
MFG Item Number
1-1614-353427
C360A/50024I-V2 Schaltbau Contactors, C360 Series, 1 pole AC and bi-direct DC NO Contactor
MFG Item Number
1-1614-353427
Item Number
C360A/50024I-V2
Description
1 pole AC and bi-direct DC NO Contactor
Specifications
Specifications
| Manufacturer Part Number |
1-1614-353427 |
| Manufacturer |
Schaltbau |
| Product Series |
C360 |
| Family Series |
Schaltbau Contactors, C360 Series |
| Description |
1 pole AC and bi-directional DC NO contactors for railway applications |
| Nominal Coil Voltage |
12 VDC, 24 VDC |
| Coil Voltage |
12-32 VDC |
| Coil Type |
Magnetic |
| Poles |
1 |
| Auxiliary Contact |
1NO |
| UL Motor Switching (AC3) |
500 A |
| Approvals |
CCC, CE, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
2.98 lbs |
C360A/50024I-V2
Schaltbau Contactors, C360 Series