C361FSC161

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C361FSC161 Eaton Disconnect Switches, OPER MECH W/DISC SWITCH
MFG Item Number
C361FSC161

C361FSC161 Eaton Disconnect Switches, OPER MECH W/DISC SWITCH

MFG Item Number
C361FSC161
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
C361FSC161
OPER MECH W/DISC SWITCH

Series Information

Specifications

Specifications
Family Series Eaton Disconnect Switches
Manufacturer Eaton
Manufacturer Part Number C361FSC161
Description Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 7.5 hp at 208 Vac fuse clip rating, 30A, 6.5 in minimum depth
Type Handle Mechanism
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
C361FSC161R
C361FSC161R
Eaton Disconnect Switches