Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361FSC161 Eaton Disconnect Switches, OPER MECH W/DISC SWITCH
MFG Item Number
C361FSC161
C361FSC161 Eaton Disconnect Switches, OPER MECH W/DISC SWITCH
MFG Item Number
C361FSC161
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361FSC161
Description
Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 7.5 hp at 208 Vac fuse clip rating, 30A, 6.5 in minimum depth
Type
Handle Mechanism
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
C361FSC161
Eaton Disconnect Switches