Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Disconnect Switches
C361KJ4
Eaton Disconnect Switches
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Eaton Disconnect Switches |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C361KJ4 |
| Description |
NEMA 12 Safety Door Hardware, 4 in handle, For all C361 and C371 disconnect switches and circuit breaker operating mechanisms |
| Type |
Handle Kit |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.75 lbs |
C361KJ4
Eaton Disconnect Switches