Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361ND1 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
C361ND1 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361ND1
Description
Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 15 hp at 208 Vac, Non-fusible, 60A, 7-16 in depth
Type
Rotary Disconnect Switch
Approvals
CSA, UL
Net Weight
7.2 lbs
Gross Weight
7.2 lbs
C361ND1
Eaton Disconnect Switches