Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361SC161 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SC161
C361SC161 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SC161
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361SC161
Description
Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 7.5 hp at 208 Vac fuse clip rating, 30A, 7-16 in depth
Type
Handle Mechanism
Approvals
CSA, UL
Net Weight
13.9 lbs
Gross Weight
13.9 lbs
C361SC161
Eaton Disconnect Switches