C361SD162

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C361SD162 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SD162

C361SD162 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH

MFG Item Number
C361SD162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
C361SD162
OPER MECH W/DISC. SWITCH

Series Information

Specifications

Specifications
Family Series Eaton Disconnect Switches
Manufacturer Eaton
Manufacturer Part Number C361SD162
Description Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 15 hp at 208 Vac fuse clip rating, 60A, 7-16 in depth
Type Handle Mechanism
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs