Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361SD162 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SD162
C361SD162 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SD162
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361SD162
Description
Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand mounting, 15 hp at 208 Vac fuse clip rating, 60A, 7-16 in depth
Type
Handle Mechanism
Approvals
CSA, UL
Net Weight
14 lbs
Gross Weight
14 lbs
C361SD162
Eaton Disconnect Switches