Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361SD262 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SD262
C361SD262 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SD262
Description
Disconnect Switches, Series
Specifications
Specifications
Manufacturer Part Number
C361SD262
Manufacturer
Eaton
Family Series
Eaton Disconnect Switches
Description
Eaton Type C361 Flange Mounted Disconnect Switch, Switch and operating mechanism with handle, 4 in handle, 2-14 AWG Cu/Al, NEMA 4 enclosure, Right-hand mounting, 15 hp at 208 Vac fuse clip rating, 60A, 7-16 in depth
Current Rating
60 A
AC Voltage
208 VAC
Operator Type
Side
Approvals
CSA, UL
Net Weight
12.4 lbs
Gross Weight
12.4 lbs
C361SD262
Eaton Disconnect Switches