Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361SE1263 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SE1263
C361SE1263 Eaton Disconnect Switches, OPER MECH W/DISC. SWITCH
MFG Item Number
C361SE1263
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361SE1263
Description
Type C361 Flange Mounted DS, Switch and operating mechanism with handle, 4 in handle, 1/0-14 AWG Cu/Al, NEMA 1 or 12 enclosure, Right-hand MTG, 25 hp at 208 Vac, 30 hp at 240 Vac, 100A at 250/600V fuse clip rating, 100A, 7-16 in depth
Type
Handle Mechanism
Approvals
CSA, UL
Net Weight
9.055 lbs
Gross Weight
14.475 lbs
C361SE1263
Eaton Disconnect Switches