Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
C361SE263 Eaton Disconnect Switches, DISC SW. FUS. 100AMP 250-600V
MFG Item Number
C361SE263
C361SE263 Eaton Disconnect Switches, DISC SW. FUS. 100AMP 250-600V
MFG Item Number
C361SE263
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISC SW. FUS. 100AMP 250-600V
Specifications
Specifications
Family Series
Eaton Disconnect Switches
Manufacturer
Eaton
Manufacturer Part Number
C361SE263
Description
Type C361 Flange Mounted DS, Switch and operating mechanism only, 1/0-14 AWG Cu/Al, Right-hand MTG, 25 hp at 208 Vac, 30 hp at 240 Vac, 60 hp at 480 Vac, 75 hp at 600 Vac, 20 hp at 250 Vdc, 100A at 250/600V fuse clip rating, 100A
Type
Rotary Disconnect Switch
Approvals
CSA, UL
Net Weight
11.2 lbs
Gross Weight
11.2 lbs
C361SE263
Eaton Disconnect Switches