Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C364 Series
C364M
Powerex SCRs, C364 Series
SCR, TO-200AB, 600V, 275A, TQ=10
This item cannot be canceled or returned
Description
SCR, TO-200AB, 600V, 275A, TQ=10
275 Amps 100~800 Volts TO‑200AB Package Typical applications for the C364 series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Manufacturer Part Number
C364M
Manufacturer
Powerex
Product Series
C364
Family Series
Powerex SCRs, C364 Series
Description
SCR, TO-200AB, 600V, 275A, TQ=10
Package Style
TO-200AB
Vdrm (Volts)
600 V
Idrm Peak (mA)
0.017 mA
Vrrm
600 V
Irrm Peak (mA)
0.017 mA
It (rms)
275 A
Itsm Amps
1,600 A
Vtm (Volts)
1.9 V
dv/dt (V/microseconds)
200
Igt
400 mA
Vgt (Volts)
5 V
Mounting Force
3.56 kN
Puk Size
0.52 x 1.6 "
Net Weight
0.1455 lbs
Gross Weight
0.1875 lbs
C364M
Powerex SCRs, C364 Series