Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C371H5 Eaton Disconnect Switches, OPERATOR HANDLE
C371H5 Eaton Disconnect Switches, OPERATOR HANDLE
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Family Series |
Eaton Disconnect Switches |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
C371H5 |
| Description |
4 in Operator Handle, NEMA Type 1, 3, 3R, 12 |
| Type |
Handle |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
C371H5
Eaton Disconnect Switches