C379X030FJC
Panduit Labels, P1 Network Component Label Cassettes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C379X030FJC

Panduit Labels, P1 Network Component Label Cassettes Series

C379X030FJC

Panduit Labels, P1 Network Component Label Cassettes Series
P1 C379X030FJC Network Component Label
MFG Item Number
C379X030FJC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, P1 Network Component Label Cassettes Series
Item #
C379X030FJC
P1 C379X030FJC Network Component Label

P1 Network Component Label Cassettes Series Information

  • P1 Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette
  • Fast loading label cassette includes both label material and ribbon to make changing labels easy
  • Use for identifying patch panels, faceplates, punchdown blocks and other network systems hardware
  • Die‑cut labels designed to provide maximum aesthetic quality and appearance
  • Available in adhesive polyolefin and non‑adhesive polyester materials

Specifications

Specifications
Manufacturer Part Number C379X030FJC
Manufacturer Panduit
Product Series P1 Network Component Label Cassettes
Family Series Panduit Labels, P1 Network Component Label Cassettes Series
Description Network label, P1 cassette, 3.79 W x 0.30 H, polyolefin, white, 75 labels/cassette, 1 pc. package quantity.
Application Panel Marking
Label Height 0.3 "
Label Width 3.79 "
Material Type Polyolefin
Adhesive Yes
Background Color White
Net Weight 0.165 lbs
Gross Weight 0.165 lbs