Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C379X030YPT-P Panduit Labels, C379X030YPT-P Component Label

MFG Item Number
C379X030YPT-P

C379X030YPT-P Panduit Labels, C379X030YPT-P Component Label

MFG Item Number
C379X030YPT-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2500

Description

Labels, Series
Item #
C379X030YPT-P
C379X030YPT-P Component Label

Series Information

Specifications

Specifications
Manufacturer Part Number C379X030YPT-P
Manufacturer Panduit
Family Series Panduit Labels
Description Thermal transfer component label, 3.79 W x 0.30 H, 1,2,3,4,5 or 6-port, perforated super-tack polyester, white, 1 labels/row, 2500 pc. package quantity.
Application General & Industrial
Material Type Polyester
Material Description Super-Track
Adhesive Yes
Background Color White
Label Width 3.79 "
Label Height 0.3 "
Net Weight 2.5 lbs
Gross Weight 2.5 lbs