C38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C38 Killark Conduit Outlet Bodies, COND BODY, DURALOY8 FE 1in.
MFG Item Number
C38

C38 Killark Conduit Outlet Bodies, COND BODY, DURALOY8 FE 1in.

MFG Item Number
C38
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
C38
COND BODY, DURALOY8 FE 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number C38
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description COND BODY, DURALOY8 FE 1in.
Shape C
Number of Hubs 2
Connection Type Threaded
Trade Size 1 "
Composition Malleable Iron
Approvals CSA, UL
Net Weight 2.17 lbs
Gross Weight 2.17 lbs