Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, C391 Series
C391PB
Powerex SCRs, C391 Series
SCR, TO-200AC, 1200V, 480A
This item cannot be canceled or returned
Description
SCR, TO-200AC, 1200V, 480A
490 Amps 600~2400 Volts TO‑200AC Typical applications of the C391 series include power supplies, battery charges, motor control, VAR generators, induction heaters, welder, and platers.
Specifications
Specifications
Manufacturer Part Number
C391PB
Manufacturer
Powerex
Product Series
C391
Family Series
Powerex SCRs, C391 Series
Description
SCR, TO-200AC, 1200V, 480A
Package Style
TO-200AC
Vdrm (Volts)
1,200 V
Vrrm
1,200 V
Idrm Peak (mA)
0.045 mA
Irrm Peak (mA)
0.045 mA
It (rms)
770 A
It (avg)
490 A
Itsm Amps
8,000 A
Vtm (Volts)
2.65 V
dv/dt (V/microseconds)
200
Igt
150 mA
Vgt (Volts)
5 V
Mounting Force
10 kN
Puk Size
1 x 2.25 "
Net Weight
0.4982 lbs
Gross Weight
0.52 lbs
C391PB
Powerex SCRs, C391 Series