C3M5P03-D9M0-T4Y0
Autonics Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3M5P03-D9M0-T4Y0

Autonics Panel & Computer Interface Cables

C3M5P03-D9M0-T4Y0

Autonics Panel & Computer Interface Cables
GP/LP Communication Cable
MFG Item Number
C3M5P03-D9M0-T4Y0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
C3M5P03-D9M0-T4Y0
GP/LP Communication Cable

Series Information

Specifications

Specifications
Manufacturer Part Number C3M5P03-D9M0-T4Y0
Manufacturer Autonics
Family Series Autonics Panel & Computer Interface Cables
Description GP/LP Communication Cable
Connection Type 9-pin D-sub to Wire Leads
Connection Configuration Male
Length 9.84 '
Net Weight 0 lbs
Gross Weight 0 lbs