C3R10104ESCNK
Hammond Manufacturing Enclosures, C3RESCNK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3R10104ESCNK Hammond Manufacturing Enclosures, C3RESCNK Series, N3R J Box, Screw Cover no K/Oft.s -

MFG Item Number
C3R10104ESCNK

C3R10104ESCNK Hammond Manufacturing Enclosures, C3RESCNK Series, N3R J Box, Screw Cover no K/Oft.s -

MFG Item Number
C3R10104ESCNK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RESCNK Series
Item #
C3R10104ESCNK
N3R J Box, Screw Cover no K/Oft.s -

C3RESCNK Series Information

Specifications

Specifications
Manufacturer Part Number C3R10104ESCNK
Manufacturer Hammond Manufacturing
Product Series C3RESCNK
Family Series Hammond Manufacturing Enclosures, C3RESCNK Series
Description N3R J Box, Screw Cover no K/Oft.s - 10 x 10 x 4 - Steel/Gray
Material Galvanized Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 3R
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 8 lbs