Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3R10104SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 10in.Hx10in.Wx4in.D, N3R, K/O
MFG Item Number
C3R10104SC
C3R10104SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 10in.Hx10in.Wx4in.D, N3R, K/O
MFG Item Number
C3R10104SC
This item cannot be canceled or returned
Description
ENCLOSURE, 10in.Hx10in.Wx4in.D, N3R, K/O
Specifications
Specifications
| Manufacturer Part Number |
C3R10104SC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RSC |
| Family Series |
Hammond Manufacturing Enclosures, C3RSC Series |
| Description |
ENCLOSURE, 10in.Hx10in.Wx4in.D, N3R, K/Oft.S SCREW COVER, W/KNOCKOUTS |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
C3R10104SC
Hammond Manufacturing Enclosures, C3RSC Series