C3R10104SCNKO
Hammond Manufacturing Enclosures, C3R SC NKO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3R10104SCNKO Hammond Manufacturing Enclosures, C3R SC NKO Series, Type 3R Screw Cover w/o KO - 10 x

MFG Item Number
C3R10104SCNKO

C3R10104SCNKO Hammond Manufacturing Enclosures, C3R SC NKO Series, Type 3R Screw Cover w/o KO - 10 x

MFG Item Number
C3R10104SCNKO
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3R SC NKO Series
Item #
C3R10104SCNKO
Type 3R Screw Cover w/o KO - 10 x

C3R SC NKO Series Information

Specifications

Specifications
Manufacturer Part Number C3R10104SCNKO
Manufacturer Hammond Manufacturing
Product Series C3R SC NKO
Family Series Hammond Manufacturing Enclosures, C3R SC NKO Series
Description Type 3R Screw Cover w/o KO - 10 x 10 x 4 - Steel/Gray
Material Galvanized Steel
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Padlockable Hasp
NEMA Rating NEMA 3R
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 7 lbs
Gross Weight 7 lbs