Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3R10106SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 10in.Hx10in.Wx6in.D, N3R
MFG Item Number
C3R10106SC
C3R10106SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 10in.Hx10in.Wx6in.D, N3R
MFG Item Number
C3R10106SC
This item cannot be canceled or returned
Description
ENCLOSURE, 10in.Hx10in.Wx6in.D, N3R
Specifications
Specifications
| Manufacturer Part Number |
C3R10106SC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RSC |
| Family Series |
Hammond Manufacturing Enclosures, C3RSC Series |
| Description |
ENCLOSURE, 10in.Hx10in.Wx6in.D, N3R SCREW COVER, W/KNOCKOUTS |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
C3R10106SC
Hammond Manufacturing Enclosures, C3RSC Series