Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3RHCR Series
C3R1086HCR
Hammond Manufacturing Enclosures, C3RHCR Series
ENCLOSURE, 10in.Hx8in.Wx6in.D, N3R
MFG Item Number
C3R1086HCR
This item cannot be canceled or returned
Description
Enclosures, C3RHCR Series
ENCLOSURE, 10in.Hx8in.Wx6in.D, N3R
C3RHCR Series Information
- Type 3R Painted Galvanized Steel Junction Box
- Hinge Door with Snap Latch and with Knockouts
- Formed and Spot Welded from 16 Gauge Galvanized Steel
Specifications
Specifications
| Manufacturer Part Number |
C3R1086HCR |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RHCR |
| Family Series |
Hammond Manufacturing Enclosures, C3RHCR Series |
| Description |
ENCLOSURE, 10in.Hx8in.Wx6in.D, N3R HINGED COVER, PANEL NOT INCLUDED |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
C3R1086HCR
Hammond Manufacturing Enclosures, C3RHCR Series