C3R12106HCR
Hammond Manufacturing Enclosures, C3RHCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
C3R12106HCR Hammond Manufacturing Enclosures, C3RHCR Series, ENCLOSURE, 12in.Hx10in.Wx6in.D, NEMA 3R,
MFG Item Number
C3R12106HCR

C3R12106HCR Hammond Manufacturing Enclosures, C3RHCR Series, ENCLOSURE, 12in.Hx10in.Wx6in.D, NEMA 3R,

MFG Item Number
C3R12106HCR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RHCR Series
Item #
C3R12106HCR
ENCLOSURE, 12in.Hx10in.Wx6in.D, NEMA 3R,

C3RHCR Series Information

  • Type 3R Painted Galvanized Steel Junction Box
  • Hinge Door with Snap Latch and with Knockouts
  • Formed and Spot Welded from 16 Gauge Galvanized Steel

Specifications

Specifications
Manufacturer Part Number C3R12106HCR
Manufacturer Hammond Manufacturing
Product Series C3RHCR
Family Series Hammond Manufacturing Enclosures, C3RHCR Series
Description ENCLOSURE, 12in.Hx10in.Wx6in.D, NEMA 3R, HINGED COVER, PANEL NOT INCLUDED
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 12.2 lbs