C3R12124ESCNKAL
Hammond Manufacturing Enclosures, C3RESCNKAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3R12124ESCNKAL

Hammond Manufacturing Enclosures, C3RESCNKAL Series

C3R12124ESCNKAL

Hammond Manufacturing Enclosures, C3RESCNKAL Series
N3R J Box, Screw Cover no K/Oft.s -
MFG Item Number
C3R12124ESCNKAL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RESCNKAL Series
Item #
C3R12124ESCNKAL
N3R J Box, Screw Cover no K/Oft.s -

C3RESCNKAL Series Information

Specifications

Specifications
Manufacturer Part Number C3R12124ESCNKAL
Manufacturer Hammond Manufacturing
Product Series C3RESCNKAL
Family Series Hammond Manufacturing Enclosures, C3RESCNKAL Series
Description N3R J Box, Screw Cover no K/Oft.s - 12 x 12 x 4 - Alum
Material Aluminum
Composition Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 3R
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 6 lbs
Gross Weight 5 lbs