Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3R SC NKO Series
C3R242412SCNKO
Hammond Manufacturing Enclosures, C3R SC NKO Series
Type 3R Screw Cover no K/Oft.s- 24 x
MFG Item Number
C3R242412SCNKO
This item cannot be canceled or returned
Description
Enclosures, C3R SC NKO Series
Type 3R Screw Cover no K/Oft.s- 24 x
C3R SC NKO Series Information
Specifications
Specifications
| Manufacturer Part Number |
C3R242412SCNKO |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3R SC NKO |
| Family Series |
Hammond Manufacturing Enclosures, C3R SC NKO Series |
| Description |
Type 3R Screw Cover no K/Oft.s- 24 x 24 x 12 - Steel/Gray |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Padlockable Hasp |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
12 " |
| Net Weight |
54 lbs |
| Gross Weight |
54 lbs |
C3R242412SCNKO
Hammond Manufacturing Enclosures, C3R SC NKO Series