C3R24248HCLO
Hammond Manufacturing Enclosures, C3RHCLO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3R24248HCLO

Hammond Manufacturing Enclosures, C3RHCLO Series

C3R24248HCLO

Hammond Manufacturing Enclosures, C3RHCLO Series
ENCLOSURE, 24in.Hx24in.Wx8in.D, N3R
MFG Item Number
C3R24248HCLO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RHCLO Series
Item #
C3R24248HCLO
ENCLOSURE, 24in.Hx24in.Wx8in.D, N3R

C3RHCLO Series Information

  • Formed and Spot Welded From 16 Or 14 Gauge Galvanized Steel.
  • Extended Height Door and Seam‑Free Sides.
  • Embossed Mounting Holes on Back of Enclosure.
  • Cover Fastened Securely Zinc Plated Draw Pull Catches.
  • Enclosure and Cover Finished in Gray Powder Coating.



Specifications

Specifications
Manufacturer Part Number C3R24248HCLO
Manufacturer Hammond Manufacturing
Product Series C3RHCLO
Family Series Hammond Manufacturing Enclosures, C3RHCLO Series
Description ENCLOSURE, 24in.Hx24in.Wx8in.D, N3R HINGED COVER, LIFT OFF, PANEL NOT INCLUDED
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 49 lbs
Gross Weight 49 lbs