C3R363012HCR
Hammond Manufacturing Enclosures, C3RHCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

C3R363012HCR

Hammond Manufacturing Enclosures, C3RHCR Series

C3R363012HCR

Hammond Manufacturing Enclosures, C3RHCR Series
ENCLOSURE, 36in.Hx30in.Wx12in.D, N3R
MFG Item Number
C3R363012HCR
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RHCR Series
Item #
C3R363012HCR
ENCLOSURE, 36in.Hx30in.Wx12in.D, N3R

C3RHCR Series Information

  • Type 3R Painted Galvanized Steel Junction Box
  • Hinge Door with Snap Latch and with Knockouts
  • Formed and Spot Welded from 16 Gauge Galvanized Steel

Specifications

Specifications
Manufacturer Part Number C3R363012HCR
Manufacturer Hammond Manufacturing
Product Series C3RHCR
Family Series Hammond Manufacturing Enclosures, C3RHCR Series
Description ENCLOSURE, 36in.Hx30in.Wx12in.D, N3R HINGED COVER, PANEL NOT INCLUDED
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 36 "
Nominal Width 30 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 103 lbs
Gross Weight 103 lbs