Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3RESCNK Series
C3R664ESCNK
Hammond Manufacturing Enclosures, C3RESCNK Series
N3R J Box, Screw Cover no K/Oft.s - 6
MFG Item Number
C3R664ESCNK
This item cannot be canceled or returned
Description
Enclosures, C3RESCNK Series
N3R J Box, Screw Cover no K/Oft.s - 6
C3RESCNK Series Information
Specifications
Specifications
| Manufacturer Part Number |
C3R664ESCNK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RESCNK |
| Family Series |
Hammond Manufacturing Enclosures, C3RESCNK Series |
| Description |
N3R J Box, Screw Cover no K/Oft.s - 6 x 6 x 4 - Steel/Gray |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
C3R664ESCNK
Hammond Manufacturing Enclosures, C3RESCNK Series