Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3R664SCNKO Hammond Manufacturing Enclosures, C3R SC NKO Series, Type 3R Screw Cover w/o KO - 6 x 6
MFG Item Number
C3R664SCNKO
C3R664SCNKO Hammond Manufacturing Enclosures, C3R SC NKO Series, Type 3R Screw Cover w/o KO - 6 x 6
MFG Item Number
C3R664SCNKO
This item cannot be canceled or returned
Description
Enclosures, C3R SC NKO Series
Type 3R Screw Cover w/o KO - 6 x 6
C3R SC NKO Series Information
Specifications
Specifications
| Manufacturer Part Number |
C3R664SCNKO |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3R SC NKO |
| Family Series |
Hammond Manufacturing Enclosures, C3R SC NKO Series |
| Description |
Type 3R Screw Cover w/o KO - 6 x 6 x 4 - Steel/Gray |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Padlockable Hasp |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
4 " |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
C3R664SCNKO
Hammond Manufacturing Enclosures, C3R SC NKO Series