Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3RSC Series
C3R666SC
Hammond Manufacturing Enclosures, C3RSC Series
ENCLOSURE, 6in.Hx6in.Wx6in.D, N3R, K/Oft
This item cannot be canceled or returned
Description
ENCLOSURE, 6in.Hx6in.Wx6in.D, N3R, K/Oft
Specifications
Specifications
| Manufacturer Part Number |
C3R666SC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RSC |
| Family Series |
Hammond Manufacturing Enclosures, C3RSC Series |
| Description |
ENCLOSURE, 6in.Hx6in.Wx6in.D, N3R, K/Oft.S SCREW COVER, W/KNOCKOUTS |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
C3R666SC
Hammond Manufacturing Enclosures, C3RSC Series