Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
C3RSC Series Information
| Manufacturer Part Number | C3R886SC |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | C3RSC |
| Family Series | Hammond Manufacturing Enclosures, C3RSC Series |
| Description | ENCLOSURE, 8in.Hx8in.Wx6in.D, N3R SCREW COVER, W/KNOCKOUTS |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 3R |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |