Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
C3R888SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 8in.Hx8in.Wx8in.D, N3R
C3R888SC Hammond Manufacturing Enclosures, C3RSC Series, ENCLOSURE, 8in.Hx8in.Wx8in.D, N3R
This item cannot be canceled or returned
Description
ENCLOSURE, 8in.Hx8in.Wx8in.D, N3R
Specifications
Specifications
| Manufacturer Part Number |
C3R888SC |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RSC |
| Family Series |
Hammond Manufacturing Enclosures, C3RSC Series |
| Description |
ENCLOSURE, 8in.Hx8in.Wx8in.D, N3R SCREW COVER, W/KNOCKOUTS |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
C3R888SC
Hammond Manufacturing Enclosures, C3RSC Series